Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Aluminum Foil Lined Cap
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
72 mm
112 mm
137 mm
167 mm
202 mm
Height (English):
2.83 in.
4.41 in.
5.39 in.
6.57 in.
7.95 in.
Quantity:
12/Cs.
120/Cs.
24/Cs.
280/Cs.
40/Cs.
48/Cs.
84/Cs.
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
- Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils
Specifications
Closure Liner | Pulp/Aluminum Foil |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 45 mm |
Height (English) | 4.41 in. |
Height (Metric) | 112 mm |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction