Qorpak™ Clear Glass Jugs, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

For general lab use or fluid sampling. Qorpak™ Clear Glass Jugs, Ultra Clean provides content visibility.

Manufacturer: Qorpak™ GLC01410

 View more versions of this product

Catalog No. 02-992-009

  Check Availability
Add to Cart

    Specifications

    Closure Color Green
    Cleaning Procedure Ultra-cleaned
    Closure Material Thermoset
    Diameter (English) 4.88 in.
    Diameter (Metric) 124 mm
    Height (Metric) 265mm
    Material Glass
    Capacity (Metric) 1892.71mL
    Capacity (English) 64 oz.
    Closure Screw
    Closure Liner F217 and PTFE
    Closure Size 38-400
    Color Clear
    Includes Molded finger grip
    Height (English) 10.43 in.
    Quantity 6/Cs.
    Capacity 64 oz., 1892.71mL

    • Cleaning process eliminate particulate contamination
    • Available with caps made of different materials (Green Thermoset F217 and PTFE and Black Phenolic Pulp/Vinyl)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit