Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Heavyweight PET Packer Bottles

Catalog Number p-4599714
Click to view available options
Quantity:
450/Cs.
48/Cs.

Offers glass like clarity. Qorpak™ Clear Heavyweight PET Packer Bottles are stress and impact resistant.

  • For easy sample identification
  • Heavywall construction withstands the use of vacuum pump and higher sampling temperatures
  • Available with caps made of White PP SturdeeSeal™ PE Foam
Closure Liner Polyethylene Foam
Diameter (Metric) 49 mm
Closure Type Screw Cap
Closure Material Polypropylene
Closure Size 38-400 mm
Height (English) 1.9 in.
Height (Metric) 92 mm
Capacity 4 oz., 120mL
Capacity (Metric) 120 mL
Capacity (English) 4 oz.
Color Clear
Diameter (English) 3.6 in.
Material PETE
Quantity 48/Cs.
Closure Color White
Neck Finish 38-400
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit