Qorpak™ Clear PET Packer Bottles, Precleaned — Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Precleaned for elimination of contaminants

Manufacturer: Qorpak™ PLC06796

 View more versions of this product

Catalog No. 02-991-836

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color White
    Closure Material Polypropylene
    Closure Liner SturdeeSeal™ Polyethylene Foam
    Closure Size 38-400
    Closure Type Screw
    Color Clear
    Diameter (English) Outer 1.9 in.
    Diameter (Metric) 49mm
    Height (English) 3.6 in.
    Height (Metric) 92mm
    Material PETE, Heavy
    Neck Finish 38-400
    Packaging Type Convenience Pack
    Quantity 48/Cs.
    Capacity 4 oz., 120mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit