Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear PET Packer Bottles, Precleaned — Vacuum and Ionized
Click to view available options
Capacity:
17 oz., 500 mL
4 oz., 120 mL
8.45 oz., 250 mL
Packaging:
Bulk Pack
Conventional Pack
Quantity:
24/Cs.
450/Cs.
48/Cs.
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
- Available with caps made of White PP SturdeeSea™™ PE Foam
Specifications
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 49 mm |
Height (Metric) | 92 mm |
Height (English) | 3.6 in. |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction