Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear PET Packer Bottles with Green Thermoset F217 and PTFE
Click to view available options
Quantity:
450/Cs.
48/Cs.
Description
- Stress and impact resistant
- Provides gas and moisture barrier
Specifications
Closure Size | 38-400 mm |
Closure Type | Screw Cap |
Closure Liner | Polyethylene Foam |
Diameter (Metric) | 49 mm |
Height (English) | 3.6 in. |
Height (Metric) | 92 mm |
Capacity | 4 oz., 120mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction