Qorpak™ Clear Polystyrene Snap Cap Vials Available on GSA/VA Contract for Federal Government customers only.

Offers rigidity and glass-like clarity

Manufacturer: Qorpak™ PLC03733

 View more versions of this product

Catalog No. 02-992-952

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Closure Type Screw cap
    For Use With (Application) Storing bench top accessories and field sampling
    Color Clear
    Capacity (English) 15 dr.
    Type Snap Top Vial
    Height (Metric) 72mm
    Quantity 144 Case
    Diameter (Metric) Outside 32mm
    Material Polystyrene
    Includes 33mm white LDPE unlined cap
    Capacity (Metric) 36mL
    Capacity 13 dr., 45mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit