Qorpak™ Clear Square Tablet Bottles, Vacuum and Ionized Available on GSA/VA Contract for Federal Government customers only.

Cleaned using Vacuum and Ionized process to remove contaminants. Qorpak™ Clear Square Tablet Bottles, Vacuum and Ionized are space-saving and easy to fill.

Manufacturer: Qorpak™ GLC01303

 View more versions of this product

Catalog No. 02-992-879

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 33-400
    Color Clear
    Diameter (English) 1.65 in.
    Diameter (Metric) 42mm
    Height (English) 3.35 in.
    Height (Metric) 85mm
    Material Glass
    Capacity 2 oz., 60mL

    Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

    • Feature wide mouth
    • Provides clean final appearance
    • Seals cleanliness into each individual bottle
    • Air inside will not interfere with product to render them odor-free and taste-less

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit