Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles, Green Closure
Click to view available options
Capacity:
128 oz., 3840 mL
16 oz., 480 mL
4 oz., 120 mL
Quantity:
24/Cs.
4/Cs.
Description
- For mixing, storing and sampling
- Usage: Pharmaceutical, chemical, environmental and food packaging and storing
Certifications
Meets U.S. EPA Specifications and Guidelines for Contaminant-Free Sample Containers
Specifications
Closure Liner | F217, PTFE |
Diameter (Metric) | 51 mm |
Closure Material | Thermoset |
Closure Size | 48-400 mm |
Closure Type | Screw Cap |
Height (Metric) | 86 mm |
Height (English) | 3.39 in. |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction