Qorpak™ Clear Standard Wide Mouth Bottles, Cleaned for Volatiles Available on GSA/VA Contract for Federal Government customers only.

Provides maximum content visibility

Manufacturer: Qorpak™ GLC01771

 View more versions of this product

Catalog No. 02-992-811

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 240mL
    Capacity (English) 8 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Color Clear
    Diameter (English) 2.44 in.
    Diameter (Metric) 62mm
    Height (Metric) 109mm
    Quantity 24/Cs.
    Closure Liner F217 and PTFE
    Closure Size 58-400
    Height (English) 4.29 in.
    Material Glass
    Capacity 8 oz., 240mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit