Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Pulp/Tin Foil Lined Cap Available on GSA/VA Contract for Federal Government customers only.

Provides maximum visibility and integrity of the sample contents. Qorpak™ Clear Standard Wide Mouth Bottles with Phenolic Pulp/Tin Foil Lined Cap are ideal for general purpose.

Manufacturer: Qorpak™ GLC01782

 View more versions of this product

Catalog No. 02-993-090

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 8 oz.
    Closure Color Black
    Diameter (English) 2.44 in.
    Height (Metric) 109mm
    Material Glass
    Capacity (Metric) 240mL
    Closure Screw
    Closure Material Phenolic
    Closure Liner Pulp/Tin Foil
    Closure Size 58-400
    Color Clear
    Diameter (Metric) 62mm
    Height (English) 4.29 in.
    Packaging Type Plain Pack
    Quantity 24/Cs.
    Capacity 8 oz., 240mL

    • Features wide mouth opening
    • Closures offer good chemical resistance and are typically used with solids and powders
    • Resistant to hydro-carbons, alcohols, ketones and oils
    • Not for acids and alkalis
    • Applications include pharmaceutical, chemical, environmental and food packaging and storing

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit