Qorpak™ Clear French Square Bottles, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Ultra Clean are space saving and easy to fill.

Manufacturer: Qorpak™ GLC01327

 View more versions of this product

Catalog No. 02-992-432

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner Pulp/Vinyl
    Closure Size 33-400
    Color Clear
    Diameter (English) 1.77 in.
    Diameter (Metric) 45mm
    Height (English) 4.41 in.
    Height (Metric) 112mm
    Material Glass
    Packaging Type Plain carton
    Quantity 24/Cs.
    Capacity 4 oz., 120mL

    Ultra Cleaned containers feature a proprietary cleaning process that removes up to 99.5% of particles that are 5 microns and larger. Designed for those needing containers cleaned for general lab use or fluid sampling. Quality controlled and process certified.

    • Features wide mouth
    • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
    • Designed to save shelf and storage space

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit