Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Cap Available on GSA/VA Contract for Federal Government customers only.

Cleaned using Vacuum and Ionized process to remove contaminants. Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Cap provides content visibility.

Manufacturer: Qorpak™ GLC01849

 View more versions of this product

Catalog No. 02-993-101

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Capacity (English) 32 oz.
    Closure Color Black
    Diameter (English) 3.7 in.
    Diameter (Metric) 94mm
    Height (Metric) 177mm
    Closure Screw
    Closure Size 70-400
    Color Clear
    Height (English) 6.97 in.
    Material Glass
    Packaging Type Conventional pack
    Quantity 12/Cs.
    Capacity 32 oz., 960mL
    Capacity (Metric) 960mL
    Closure Material Phenolic
    Closure Liner Pulp/Vinyl

    Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

    • Provides clean final appearance
    • Seals cleanliness into each individual bottle
    • Air inside will not interfere with product to render them odor-free and taste-less

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit