Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized: With Black Phenolic Pulp/Vinyl Caps Available on GSA/VA Contract for Federal Government customers only.

Compressed air passes through condensated separator and coalescing filter to remove aerosols and fine dust particles

Manufacturer: Qorpak™ GLC01756

 View more versions of this product

Catalog No. 02-992-848

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Liner Pulp/Vinyl
    Closure Size 48-400
    Color Clear
    Diameter (English) 2.01 in.
    Diameter (Metric) 51mm
    Height (English) 3.39 in.
    Height (Metric) 86mm
    Material Glass
    Quantity 24/Cs.
    Capacity 4 oz., 120mL
    Packaging Type Conventional pack

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit