Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with White PP SturdeeSeal™ PE Foam Cap
Click to view available options
Capacity (Metric):
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
- Provides clean final appearance
- Seals cleanliness into each individual bottle
- Air inside will not interfere with product to render them odor-free and taste-less
Specifications
Closure Liner | Polyethylene Foam |
Closure Material | Polypropylene |
Closure Size | 63-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 79 mm |
Height (Metric) | 133 mm |
Height (English) | 5.24 in. |
Capacity | 16 oz., 480mL |
Capacity (Metric) | 480 mL |
Capacity (English) | 16 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction