Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with White PP SturdeeSeal™ PE Foam Cap Available on GSA/VA Contract for Federal Government customers only.

Cleaned using Vacuum and Ionized process to remove contaminants. Qorpak™ Clear Standard Wide Mouth Bottles, Vacuum and Ionized with White PP SturdeeSeal™ PE Foam Cap provides content visibility.

Manufacturer: Qorpak™ GLC01759

 View more versions of this product

Catalog No. 02-992-884

  Check Availability
Add to Cart

    Specifications

    Closure Color White
    Diameter (English) 2.01 in.
    Height (Metric) 86mm
    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Screw
    Closure Material Polypropylene
    Closure Liner SturdeeSeal™ Polyethylene Foam
    Closure Size 48-400
    Color Clear
    Diameter (Metric) 51mm
    Height (English) 3.39 in.
    Material Glass
    Packaging Type Conventional pack
    Quantity 24/Cs.
    Capacity 4 oz., 120mL

    Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.

    • Provides clean final appearance
    • Seals cleanliness into each individual bottle
    • Air inside will not interfere with product to render them odor-free and taste-less

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit