Qorpak™ Clear Standard Wide Mouth Bottles without Caps

Manufacturer: Qorpak™ GLA00881

Catalog No. 02-992-984

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity (Metric) 960mL
    Capacity (English) 32 oz.
    Closure Screw
    Closure Size 70-400
    Color Clear
    Diameter (English) 3.7 in.
    Diameter (Metric) 94mm
    Height (English) 6.97 in.
    Height (Metric) 177mm
    Material Glass
    Packaging Type Qorpak Carton
    Quantity 12/Cs.
    Capacity 32 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit