Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Tin Foil Cap Available on GSA/VA Contract for Federal Government customers only.

Designed without shoulders for maximum storage capacity

Manufacturer: Qorpak™ GLC01593

 View more versions of this product

Catalog No. 02-992-319

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Screw
    Diameter (English) 1.69 in.
    Height (Metric) 43mm
    Material Glass
    Capacity (Metric) 30mL
    Capacity (English) 1 oz.
    Closure Material Phenolic
    Closure Liner Pulp/Tin Foil
    Closure Size 43-400
    Color Clear
    Diameter (Metric) 43mm
    Height (English) 1.69 in.
    Quantity 384/Cs.
    Capacity 1 oz., 30mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit