Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Vinyl Cap

Catalog Number 02992715
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
6 oz., 180 mL
8 oz., 240 mL
Height (Metric):
43 mm
49 mm
68 mm
79 mm
89 mm
96 mm
137 mm
169 mm
170 mm
Quantity:
12/Cs.
144/Cs.
24/Cs.
384/Cs.
48/Cs.

Provides content visibility. Qorpak™ Clear Straight Sided Round Bottles with Black Phenolic Pulp/Vinyl Cap are versatile multipurpose jars.

  • Designed without shoulders for maximum storage capacity
  • Available in a wide variety of sizes
Closure Liner Pulp/Vinyl
Closure Material Phenolic
Closure Size 89-400 mm
Closure Type Screw Cap
Diameter (Metric) 95 mm
Height (Metric) 170 mm
Height (English) 6.69 in.
Capacity 32 oz., 960 mL
Capacity (Metric) 960 mL
Capacity (English) 32 oz.
Color Clear
Diameter (English) 3.74 in.
Material Glass
Quantity 12/Cs.
Closure Color Black
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit