Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with Metal Plastisol Lined Caps

Designed without shoulders for maximum storage capacity

Manufacturer:  Qorpak™ GLC01676

 View more versions of this product

Catalog No. 02-993-019


Add to cart

Description

Description

  • Provides content visibility
  • Closures offer excellent resistance to mild acids as in food products
  • Permits “hot fill” operations to effectively produce vacuum seal

Specifications

Specifications

8 oz., 240mL
8 oz.
Clear
3.5 in.
White
73mm
Screw
240mL
Plastisol
2.87 in.
Glass
70-400
89mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit