Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight Sided Round Bottles with Metal Pulp/Aluminum Foil Lined Caps
Click to view available options
Capacity (Metric):
60 mL
120 mL
180 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
- Without shoulders for maximum storage
- Multipurpose
- Metal cap offers widest range of temperature tolerances and are very resistant to fracture from impact
Specifications
Closure Liner | Pulp/Aluminum Foil |
Closure Size | 89-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 95 mm |
Height (Metric) | 170 mm |
Height (English) | 6.69 in. |
Capacity | 32 oz., 960mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction