Qorpak™ Clear Straight Sided Round Bottles with Metal Pulp/PE Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Offers maximum content visibility

Manufacturer: Qorpak™ GLC01724

 View more versions of this product

Catalog No. 02-992-604

  Check Availability
Add to Cart

    Specifications

    Closure Color White
    Diameter (English) 3.74 in.
    Diameter (Metric) 95mm
    Height (Metric) 170mm
    Quantity 12/Cs.
    Capacity (Metric) 960mL
    Capacity (English) 32 oz.
    Closure Screw
    Closure Liner Pulp/Polyethylene
    Closure Size 89-400
    Color Clear
    Height (English) 6.69 in.
    Material Glass
    Capacity 32 oz., 960mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit