Qorpak™ Clear Straight Sided Round Bottles with Phenolic Pulp/Aluminum Foil Lined Caps Available on GSA/VA Contract for Federal Government customers only.

Provides maximum storage capacity and content visibility

Manufacturer: Qorpak™ GLC04996

 View more versions of this product

Catalog No. 02-992-149

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Material Phenolic
    Color Clear
    Diameter (English) 2.36 in.
    Diameter (Metric) 60mm
    Height (Metric) 68mm
    Capacity (English) 4 oz.
    Closure Screw
    Capacity (Metric) 120mL
    Closure Liner Pulp/Aluminum Foil
    Closure Size 58-400
    Height (English) 2.68 in.
    Material Glass
    Capacity 4 oz., 120mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit