Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with White Polypropylene Unlined Caps

Provides maximum storage capacity and content visibility

Manufacturer:  Qorpak™ GLC01683

 View more versions of this product

Catalog No. 02-992-421


Add to cart

Description

Description

  • Designed without shoulders
  • Made of clear glass
Specifications

Specifications

8 oz., 240mL
8 oz.
Clear
3.5 in.
White
73mm
Screw
240mL
Polypropylene
2.87 in.
Glass
70-400
89mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit