Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with PP Caps and PTFE Discs, Ready to Clean

With autoclavable cap and liner

Manufacturer:  Qorpak™ GLC01655

 View more versions of this product

Catalog No. 02-992-487


Add to cart

Description

Description

  • Without shoulders for maximum storage
  • Offers content visibility
  • Multipurpose
  • Polypropylene cap
  • Friction fit 0.015 in. PTFE disc liner
  • Can be autoclaved or cleaned as per requirement

Specifications

Specifications

8 oz., 240mL
8 oz.
PTFE
2.2 in.
Glass
Black
56mm
Screw
240mL
Polypropylene
Clear
5.39 in.
24/Cs.
58-400
137mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit