Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight Sided Round Bottles with PP Caps and PTFE Discs, Ready to Clean
Click to view available options
Capacity (Metric):
120 mL
240 mL
480 mL
960 mL
Quantity:
12/Cs.
24/Cs.
Description
- Without shoulders for maximum storage
- Offers content visibility
- Multipurpose
- Polypropylene cap
- Friction fit 0.015 in. PTFE disc liner
- Can be autoclaved or cleaned as per requirement
Specifications
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Liner | PTFE |
Closure Type | Screw Cap |
Diameter (Metric) | 60 mm |
Height (English) | 2.68 in. |
Height (Metric) | 68 mm |
Capacity | 4 oz., 120mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction