Qorpak™ Clear Straight Sided Round Bottles with PP Caps and PTFE Discs, Ready to Clean Available on GSA/VA Contract for Federal Government customers only.

With autoclavable cap and liner

Manufacturer: Qorpak™ GLC01686

 View more versions of this product

Catalog No. 02-991-073

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 480mL
    Capacity (English) 16 oz.
    Closure Color Black
    Closure Screw
    Closure Material Polypropylene
    Closure Liner PTFE
    Closure Size 89-400
    Color Clear
    Diameter (English) 3.58 in.
    Diameter (Metric) 91mm
    Height (English) 3.78 in.
    Height (Metric) 96mm
    Material Glass
    Quantity 12/Cs.
    Capacity 16 oz., 480mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit