Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight Sided Round Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
43 mm
49 mm
68 mm
89 mm
96 mm
170 mm
Height (English):
1.69 in.
1.93 in.
2.68 in.
3.5 in.
3.78 in.
6.69 in.
Quantity:
12/Cs.
24/Cs.
48/Cs.
Description
- Designed without shoulders
- Made of clear glass
Specifications
Closure Material | Polypropylene |
Closure Size | 43-400 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 43 mm |
Height (Metric) | 43 mm |
Height (English) | 1.69 in. |
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Clear |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction