Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles with White Polypropylene SturdeeSeal™ PE Foam Lined Caps

Catalog Number p-4599675
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 960 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
43 mm
49 mm
68 mm
89 mm
96 mm
170 mm
Height (English):
1.69 in.
1.93 in.
2.68 in.
3.5 in.
3.78 in.
6.69 in.
Quantity:
12/Cs.
24/Cs.
48/Cs.

Provides maximum storage capacity and content visibility

  • Designed without shoulders
  • Made of clear glass

Closure Material Polypropylene
Closure Size 43-400 mm
Closure Type Screw Cap
Diameter (Metric) 43 mm
Height (Metric) 43 mm
Height (English) 1.69 in.
Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.69 in.
Material Glass
Quantity 48/Cs.
Closure Color White
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit