Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Pulp/Vinyl Caps

Offers maximum content visibility

Manufacturer:  Qorpak™ GLC01706

 View more versions of this product

Catalog No. 02-992-794


Add to cart

Description

Description

Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.

  • Cost-effective
  • Saves time – no separate washing is necessary
  • Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
  • Odor-free and tasteless – air inside the bottle will not interfere with your product
  • Clean final appearance – no dust in your finished product

Order Info

Bottles with black phenolic pulp/tin foil caps are also available (Cat. No. 02-992-322).

Specifications

Specifications

16 oz., 480mL
16 oz.
Phenolic
Clear
3.78 in.
Qorpak carton
Black
91mm
Screw
480mL
Vacuum and ionized
Pulp/Vinyl
3.58 in.
Glass
12/Cs.
89-400
96mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit