Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Straight Sided Round Bottles — With Black Phenolic Pulp/Vinyl Caps
Click to view available options
Capacity:
16 oz., 480 mL
32 oz., 960 mL
8 oz., 240 mL
Packaging:
Conventional pack
Qorpak carton
Quantity:
12/Cs.
24/Cs.
Description
Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the Vacuum and Ionization process.
- Cost-effective
- Saves time – no separate washing is necessary
- Seals in cleanliness – each container is individually cleaned removing dust and debris and then capped
- Odor-free and tasteless – air inside the bottle will not interfere with your product
- Clean final appearance – no dust in your finished product
Order Info
Bottles with black phenolic pulp/tin foil caps are also available (Cat. No. 02-992-322).
Specifications
Closure Size | 70-400 mm |
Closure Liner | Pulp/Vinyl |
Closure Material | Phenolic |
Closure Type | Screw Cap |
Diameter (Metric) | 73 mm |
Height (Metric) | 89 mm |
Height (English) | 3.5 in. |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction