Qorpak™ Clear Straight-Sided Round Bottles — With Phenolic Pulp/Tin Foil Caps Available on GSA/VA Contract for Federal Government customers only.

Odor-free and tasteless with clean appearance

Manufacturer: Qorpak™ GLC06575

 View more versions of this product

Catalog No. 02-992-324

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Closure Size 58-400
    Color Clear
    Diameter (English) 2.36 in.
    Diameter (Metric) 60mm
    Height (Metric) 68mm
    Material Glass
    Packaging Type Conventional Pack
    Quantity 24/Cs.
    Closure Liner Pulp/Tin Foil
    Height (English) 2.68 in.
    Capacity 4 oz., 120mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit