Qorpak™ Clear Straight Sided Round Bottles without Caps

Provides maximum storage capacity and content visibility

Manufacturer: Qorpak™ GLA00855

 View more versions of this product

Catalog No. 02-991-877

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 2 oz.
    Color Clear
    Diameter (English) 2.17 in.
    Diameter (Metric) 55mm
    Height (Metric) 49mm
    Quantity 24/Cs.
    Capacity (Metric) 60mL
    Closure Screw
    Closure Size 53-400
    Height (English) 1.93 in.
    Material Glass
    Packaging Type Conv Pack
    Capacity 2 oz., 60mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit