Qorpak™ Clear Straight Sided Round Bottles without Caps

Provides maximum storage capacity and content visibility

Manufacturer: Qorpak™ GLA00863

 View more versions of this product

Catalog No. 02-992-567

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 8 oz.
    Closure Screw
    Color Clear
    Diameter (English) 2.87 in.
    Height (Metric) 89mm
    Capacity (Metric) 240mL
    Closure Size 70-400
    Diameter (Metric) 73mm
    Height (English) 3.5 in.
    Material Glass
    Packaging Type Qorpak Carton
    Quantity 24/Cs.
    Capacity 8 oz., 240mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit