Qorpak™ Clear Straight Sided Ultra Clean Round Bottles Available on GSA/VA Contract for Federal Government customers only.

For containers free from particulate contaminates

Manufacturer: Qorpak™ GLC07699

 View more versions of this product

Catalog No. 02-992-663

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 120mL
    Capacity (English) 4 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 58-400
    Color Clear
    Diameter (English) 2.36 in.
    Diameter (Metric) 60mm
    Height (English) 2.68 in.
    Height (Metric) 68mm
    Material Glass
    Capacity 4 oz., 120mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit