Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Tall Straight Sided Round Bottles, Ready to Clean
Click to view available options
Capacity:
16 oz., 480 mL
8 oz., 240 mL
Diameter (English):
2.2 in.
2.72 in.
Height (English):
5.39 in.
6.65 in.
Description
- Designed without shoulders
- Made of clear glass
- Ideal for sampling uses
- Provide maximum storage and visibility
- Chemically inert PTFE disc with friction fit of 0.15 in. (3.8mm)
- Cap and liner can be washed, heated or autoclaved
Specifications
Closure Type | Screw Cap |
Diameter (Metric) | 56 mm |
Closure Liner | PTFE |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Height (Metric) | 137 mm |
Height (English) | 5.39 in. |
Capacity | 8 oz., 240 mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction