Qorpak™ Clear Wide Mouth French Square Bottles, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Qorpak™ DELGLC-01338

Catalog No. 02-992-429

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 8 oz., 240mL
    Capacity (Metric) 240mL
    Capacity (English) 8 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 43-400
    Color Clear
    Diameter (English) 2.01 in.
    Diameter (Metric) 51mm
    Height (English) 5.39 in.
    Height (Metric) 137mm
    Material Glass
    Quantity 24/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit