Qorpak™ Clear Wide Mouth French Square Bottles, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Designed for those needing containers cleaned for general lab use or fluid sampling. Qorpak™ Clear Wide Mouth French Square Bottles, Ultra Clean feature a proprietary cleaning process that removes up to 99.5% of particles that are 5 microns and larger.

Manufacturer: Qorpak™ GLC01242

 View more versions of this product

Catalog No. 02-992-450

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 15mL
    Capacity (English) 0.5 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 20-400
    Color Clear
    Diameter (English) 0.94 in.
    Diameter (Metric) 24mm
    Height (English) 2.44 in.
    Height (Metric) 62mm
    Material Glass
    Quantity 48/Cs.
    Capacity 0.5 oz., 15mL

    • Made of clear glass
    • Provide maximum content visibility
    • Designed to save shelf and storage space
    • Attached caps reduce carton dust
    • No traces of bottle release agents
    • Ideal for mixing, storing and sampling

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit