Qorpak™ Clear Wide Mouth French Square Bottles, Ultra Clean Available on GSA/VA Contract for Federal Government customers only.

Manufacturer: Qorpak™ DEL/GLC-01286

Catalog No. 02-992-482

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  Part Not Found  Please contact customer service at 1-800-766-7000 with error code:999. 


    Specifications

    Capacity 2 oz., 60mL
    Capacity (Metric) 60mL
    Capacity (English) 2 oz.
    Closure Color Green
    Closure Screw
    Closure Material Thermoset
    Closure Liner F217 and PTFE
    Closure Size 28-400
    Color Clear
    Diameter (English) 1.46 in.
    Diameter (Metric) 37mm
    Height (English) 3.39 in.
    Height (Metric) 86mm
    Material Glass
    Quantity 48/Cs.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit