Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear Wide Mouth French Square Bottles, Ultra Clean
Click to view available options
Capacity (Metric):
960 mL
Quantity:
12/Cs.
Description
- Made of clear glass
- Provide maximum content visibility
- Designed to save shelf and storage space
- Attached caps reduce carton dust
- No traces of bottle release agents
- Ideal for mixing, storing and sampling
Order Info
Minimum order quantity is 26 cases.
Specifications
Closure Liner | F217, PTFE |
Closure Material | Thermoset |
Closure Type | Screw Cap |
Closure Size | 58-400 mm |
Diameter (Metric) | 83 mm |
Height (Metric) | 202 mm |
Height (English) | 7.95 in. |
Capacity | 32 oz., 960mL |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction