Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Lined Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Thermoset F217 and PTFE Lined Cap are space saving and easy to fill.

Manufacturer: Qorpak™ GLC01263

 View more versions of this product

Catalog No. 02-992-315

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 1 oz.
    Closure Color Green
    Closure Material Thermoset
    Diameter (English) 1.37 in.
    Height (Metric) 72mm
    Quantity 48/Cs.
    Closure Screw
    Closure Liner F217 and PTFE
    Color Clear
    Diameter (Metric) 35mm
    Height (English) 2.83 in.
    Material Glass
    Packaging Type Conventional Pack
    Capacity (Metric) 30mL
    Closure Size 24-400
    Capacity 1 oz., 30mL

    Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
    • Features wide mouth
    • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
    • Designed to save shelf and storage space
    • Attached caps reduce carton dust

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit