Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Tin Foil Lined Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Tin Foil Lined Cap are space saving and easy to fill.

Manufacturer: Qorpak™ GLC01395

 View more versions of this product

Catalog No. 02-993-042

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Closure Screw
    Diameter (English) 3.26 in.
    Diameter (Metric) 83mm
    Height (Metric) 202mm
    Material Glass
    Quantity 12/Cs.
    Capacity (Metric) 960mL
    Capacity (English) 32 oz.
    Closure Material Phenolic
    Closure Liner Pulp/Tin Foil
    Closure Size 58-400
    Color Clear
    Height (English) 7.95 in.
    Packaging Type Conv Pk.
    Capacity 32 oz., 960mL

    • Features wide mouth
    • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
    • Designed to save shelf and storage space
    • Attached caps reduce carton dust
    • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit