Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Tin Foil Lined Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Pulp/Tin Foil Lined Cap are space saving and easy to fill.

Manufacturer: Qorpak™ GLC01270

 View more versions of this product

Catalog No. 02-992-699

  Check Availability
Add to Cart

    Specifications

    Closure Color Black
    Diameter (English) 1.18 in.
    Height (Metric) 72mm
    Capacity (Metric) 30mL
    Capacity (English) 1 oz.
    Closure Screw
    Closure Material Phenolic
    Closure Liner Pulp/Tin Foil
    Closure Size 24-400
    Color Clear
    Diameter (Metric) 30mm
    Height (English) 2.83 in.
    Material Glass
    Packaging Type Conv Pk.
    Quantity 48/Cs.
    Capacity 1 oz., 30mL

    • Features wide mouth
    • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
    • Designed to save shelf and storage space
    • Attached caps reduce carton dust
    • Used for non-acid, non-alkaline products, organic solvents, chrome cleaners, brake fluids and mineral oils

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit