Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
4 oz., 120 mL
8 oz., 240 mL
Packaging:
Bulk Pk.
Conv Pk.
Quantity:
120/Cs.
24/Cs.
240/Cs.
280/Cs.
48/Cs.
84/Cs.
Description
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
Diameter (Metric) | 37 mm |
Closure Liner | Rubber |
Closure Material | Phenolic |
Closure Size | 28-400 mm |
Closure Type | Screw Cap |
Height (English) | 3.49 in. |
Height (Metric) | 86 mm |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction