Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap are space saving and easy to fill.

Manufacturer:  Qorpak™ GLC01265

 View more versions of this product

Catalog No. 02-992-272


  Check Availability
Add to cart

Specifications

Description

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
Description & Specifications

Specifications

1 oz., 30mL
1 oz.
Rubber
1.18 in.
Glass
48/Cs.
24-400
72mm
30mL
Phenolic
Clear
2.83 in.
Conv Pk.
Black
30mm
Screw
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit