Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap Available on GSA/VA Contract for Federal Government customers only.

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles with Black Phenolic Rubber Cap are space saving and easy to fill.

Manufacturer: Qorpak™ GLC01244

 View more versions of this product

Catalog No. 02-991-936

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 0.5 oz.
    Closure Color Black
    Closure Screw
    Closure Material Phenolic
    Color Clear
    Diameter (English) 0.94 in.
    Diameter (Metric) 24mm
    Height (Metric) 62mm
    Material Glass
    Capacity (Metric) 15mL
    Closure Liner Rubber
    Closure Size 20-400
    Height (English) 2.24 in.
    Packaging Type Bulk Pk.
    Quantity 576/Cs.
    Capacity 0.5 oz., 15mL

    • Features wide mouth
    • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
    • Designed to save shelf and storage space
    • Attached caps reduce carton dust

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit