Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles, Ultra Clean

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Ultra Clean are space saving and easy to fill.

Manufacturer:  Qorpak™ GLC01355

 View more versions of this product

Catalog No. 02-992-755


Add to cart

Description

Description

Ultra Cleaned containers feature a proprietary cleaning process that removes up to 99.5% of particles that are 5 microns and larger. Designed for those needing containers cleaned for general lab use or fluid sampling. Quality controlled and process certified.

  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents
  • Designed to save shelf and storage space
Specifications

Specifications

8 oz., 240mL
8 oz.
Pulp/Vinyl
2.01 in.
Glass
Black
51mm
Screw
240mL
Phenolic
Clear
5.39 in.
24/Cs.
43-400
137mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit