Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Lined Cap
Click to view available options
Capacity:
0.5 oz., 15 mL
1 oz., 30mL
16 oz., 480 mL
2 oz., 60 mL
32 oz., 950 mL
4 oz., 120 mL
8 oz., 240 mL
Height (Metric):
62 mm
72 mm
86 mm
112 mm
137 mm
167 mm
202 mm
Height (English):
2.44 in.
2.83 in.
3.49 in.
4.41 in.
5.39 in.
6.57 in.
7.95 in.
Quantity:
12/Cs.
144/Cs.
24/Cs.
48/Cs.
84/Cs.
Description
Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
- Features wide mouth
- Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
- Designed to save shelf and storage space
- Attached caps reduce carton dust
Specifications
Diameter (Metric) | 30 mm |
Closure Liner | Pulp/Vinyl |
Closure Material | Phenolic |
Closure Size | 24-400 mm |
Closure Type | Screw Cap |
Height (English) | 2.83 in. |
Height (Metric) | 72 mm |
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction