Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Lined Cap

Ideal for mixing, storing and sampling of contents. Qorpak™ Clear French Square Bottles, Vacuum and Ionized with Black Phenolic Pulp/Vinyl Lined Cap are space saving and easy to fill.

Manufacturer:  Qorpak™ GLC01306

 View more versions of this product

Catalog No. 02-991-532


Add to cart

Description

Description

Vacuum and Ionization Cleaning Process: Compressed air passes through a condensate separator and coalescing filter to remove aerosols and fine dust particles. Next, the air passes through an absorbent filter to remove gases. A vacuum draws the particulate-laden atmosphere out of the container. Individually cleaned closures are immediately placed on the container. Contaminants such as loose dirt, carton lint, aerosols, and fine glass particles are removed by the process.
  • Features wide mouth
  • Clear glass provides maximum content visibility and minimal chemical inference with bottle's contents
  • Designed to save shelf and storage space
  • Attached caps reduce carton dust
Specifications

Specifications

2 oz., 60mL
2 oz.
Pulp/Vinyl
1.46 in.
Glass
Black
37mm
Screw
60mL
Phenolic
Clear
3.49 in.
144/Cs.
33-400
86mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit