Qorpak™ Graduated Glass Bottle Beakers with Black Phenolic Rubber Lined Caps Available on GSA/VA Contract for Federal Government customers only.

For mixing, measuring and storage

Manufacturer: Qorpak™ GLC14339

 View more versions of this product

Catalog No. 02-992-380

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 4 oz.
    Closure Color Black
    Closure Screw
    Closure Size 48-400
    Color Clear
    Diameter (English) 2.01 in.
    Diameter (Metric) 51mm
    Height (Metric) 102mm
    Material Glass
    Packaging Type Bulk Pack
    Quantity 144/Cs.
    Capacity (Metric) 120mL
    Closure Material Phenolic
    Closure Liner Rubber
    Height (English) 4.02 in.
    Capacity 4 oz., 120mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit